Shop GENIUS TOOLS
Create Account
PZ 2 POSIDRIV Screwdriver 300mmL
- Mfr # 506+0662
- Zoro # G023579788
product price:Â
$
11.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+0662
- Zoro #
- G023579788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver 300mm Length PZ2 Posidriv Precision Drive Ergonomic Handle - 506+0662 Professional Screwdriver This PZ2 Posidriv screwdriver is built for accurate fastener engagement and consistent control, with a 300 mm overall length for added reach. It combines a precision-machined tip with a soft, ergonomic handle to support steady torque application and reduce hand fatigue during repeated use. Manufactured from high-speed steel for strength and durability, the blade material also provides anti-corrosive properties to help maintain performance over time. Key Benefits PZ.2 Posidriv precision drive tip helps reduce cam-out and stripping. 300 mm overall length improves access while maintaining control at the handle. High-speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help protect the tool in demanding shop environments. Precision-machined tip promotes accurate fit and efficient fastener engagement. Soft, ergonomic handle supports a secure grip and reduced hand fatigue. SKU 506+0662 is a professional-grade hand tool engineered for heavy use where reliable tip fit and comfortable handling matter. The combination of high-speed steel, precision machining, and an ergonomic soft handle supports dependable performance on Posidriv fasteners while maintaining durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.