Zoro Homepage

Interchangeable Head Torque Wrench

  • Mfr # CCM 75 MG

  • Zoro # G7595038


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Primary Scale Range
15 ft-lb to 75 ft-lb
Primary Scale Increments
0.5 ft-lb
Overall Length
13 3/4 in
Calibration Certificate Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCM 75 MG
Zoro #
G7595038
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Overall Width
15/16 in

Details

Item
Interchangeable Head Torque Wrench
Torque Measurement Type
Foot-Pound
Primary Scale Range
15 ft-lb to 75 ft-lb
Primary Scale Increments
0.5 ft-lb
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Setting
Micrometer Type Adjustment
Accuracy
+/-4% of Torque Reading CW/CCW @ 20 to 100% Of Full Scale
Standards
ASME B107.300, AS 28431, ISO 6789, ISO 17025
Wrench Material
Steel
Rotation
Clockwise and Counterclockwise
Includes
(1) Plastic Case
Counterclockwise Accuracy
Not Rated
Handle Material
Aluminum
Torque Adjustability
Adjustable
Nonsparking
No
Material
Alloy Steel
Handle Color
Silver
Measurement Type
SAE
Reversing
No
Handle Type
Ergonomic, Knurled
Primary Scale Minimum Torque
15 ft-lb
Clockwise Accuracy
+/-4%
Torque Setting
Micrometer Type Adjustment
Finish
Chrome
Insulated
No
Corrosion Resistant
No
Ratcheting
No
Extended Data Testing
Yes, NIST, ISO 17025
Weight
1 lb
Primary Scale Maximum Torque
75 ft-lb
Torque Range
15 ft-lb to 75 ft-lb

Description

Interchangeable Head Torque Wrench, 15 ft-lb to 75 ft-lb, 0.5 ft-lb, 13 3/4 in, Extended Data Testing Yes, NIST, ISO 17025, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy Not Rated, Alloy Steel, Chrome, Ergonomic, Knurled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.