This item is Discontinued.

Sturtevant Richmont Micrometer Adjustable Torque Wrench 4 SDR 150 MG

Micrometer Adjustable Torque Wrench (Discontinued)

  • Mfr # 4 SDR 150 MG
  • Zoro # G7719181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4 SDR 150 MG
Zoro #
G7719181
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
19 1/2 in
Overall Width
1 29/32 in

Details

Item
Micrometer Adjustable Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled Grip
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Primary Scale Range
30 ft-lb to 150 ft-lb
Primary Scale Increments
1 ft-lb
Visual/Audible Indicators
Audible Click
Setting
Automatic Reset After Set Torque Achieved
Min. Number of Cycles
5,000
Calibration Certificate Included
Yes
Tether Capable
Tether Capable
Min. Arc Swing
15 Degrees
Number of Geared Teeth
24
Handle Color
Silver
Insulated
No
Torque Limiting Mechanism
Click-Type
Primary Scale Minimum Torque
30 ft-lb
Head Movement
Ratcheting
Weight
2 lb
Clockwise Accuracy
+/- 4%
Finish
Chrome
Extended Data Testing
Yes, NIST, ISO 17025
Dual Scale
No
Primary Scale Maximum Torque
150 ft-lb
Corrosion Resistant
No
Tether Style
Tether Capable
Torque Range
30 ft-lb to 150 ft-lb
Torque Setting
Adjustable
Torque Increments
1 ft-lb
Nonsparking
No

Description

Micrometer Adjustable Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 30 ft-lb to 150 ft-lb, Torque Increments 1 ft-lb, Primary Scale Minimum Torque 30 ft-lb, Primary Scale Maximum Torque 150 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.