Micrometer Torque Wrench, 100-600 in. lb.
Mfr # 810014
Zoro # G9562804
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in x 1 1/8 in
Overall Length
16 in
Includes
Ergonomic Grip
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810014
Zoro #
G9562804
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2 in x 1 1/8 in
Overall Length
16 in
Overall Width
15/16 in
Description
Interchangeable Head Torque Wrench, 360 in-lb to 1,800 in-lb, 41 N-m to 204 N-m, Drive Size 1/2 in x 1 1/8 in, Custom Preset, Custom Preset, 16 in, Extended Data Testing Yes, NIST, ISO 17025, Clockwise Accuracy +/-4 Percent, Counterclockwise Accuracy Not Rated, Alloy Steel, Chrome, Ergonomic, Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.