Shop STYLISH CAMPING
See all product information
Create Account
Reversible LED Illuminated Mat - RV Home, Black/White, 8ft x 11ft
Mfr # LRVH8111
Zoro # G016106236
original price:Â $122.99 , new price: $110.99 , 9 percent off
new price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Length
33.5 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRVH8111
- Zoro #
- G016106236
- UPC #
- 819687024014
- Country of Origin
- China
Dimensions
- Depth
- 13 in
- Length
- 33.5 in
Details
- Color
- Black
- Material
- Polypropylene
Description
Set the scene for a cozy vacation or enjoy home on the go. Stylish Camping Mats are reversible, lightweight, and compact. Each mat is made with virgin polypropylene and comes with a carry bag. The Illuminated Mats feature a border with 120V LED lights perfect for enjoying the night on your RV patio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.