Shop DURAFLEX
See all product information
Create Account
22194; 10 Ft Extended RV Sewer Hose with Twist-Lock Fittings; 3 In Diameter; Polypropylene
- Mfr # 22194
- Zoro # G314800454
product price:Ā
$
40.99
/ea
Key Features
Compressed Length
38 in
Extended Length
10 ft
With Fitting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22194
- Zoro #
- G314800454
- UPC #
- 880268191999
- Country of Origin
- China
Dimensions
- Compressed Length
- 38 in
- Extended Length
- 10 ft
Details
- With Fitting
- Yes
Description
The Duraflex 22194 Sewer Hose is a durable, 10-foot extended-length hose designed for efficient RV waste management. When compressed, it measures 38 inches, making it easy to store while still providing sufficient length for various campsite layouts. Constructed from 24-mil polypropylene with a polymer ribbed design, the hose offers superior resistance to crushing, abrasion, and general wear, ensuring long-lasting performance under frequent use.
Equipped with 360-degree twist-lock fittings and integrated gaskets, this hose provides secure, leak-proof connections that prevent odors and leaks during use and transport. The fittings are permanently attached to eliminate loosening ends, improving reliability and safety. With a 3-inch diameter, the hose is compatible with standard RV sewer connections and supports smooth waste flow.
Finished in gray with blue accents, the Duraflex 22194 is an authentic GatorĀ® replacement part engineered to integrate seamlessly with original Gator Sewer Hose Kits. It can be used as a direct replacement to extend the life of an existing kit or as part of a customized configuration to accommodate specific RV setups. While it does not include a bayonet cap, its durable construction and secure fittings ensure consistent, reliable performance. Combines strength, flexibility, and dependable connections to provide RV owners with a high-quality, easy-to-use solution for effective and safe waste management.
Equipped with 360-degree twist-lock fittings and integrated gaskets, this hose provides secure, leak-proof connections that prevent odors and leaks during use and transport. The fittings are permanently attached to eliminate loosening ends, improving reliability and safety. With a 3-inch diameter, the hose is compatible with standard RV sewer connections and supports smooth waste flow.
Finished in gray with blue accents, the Duraflex 22194 is an authentic GatorĀ® replacement part engineered to integrate seamlessly with original Gator Sewer Hose Kits. It can be used as a direct replacement to extend the life of an existing kit or as part of a customized configuration to accommodate specific RV setups. While it does not include a bayonet cap, its durable construction and secure fittings ensure consistent, reliable performance. Combines strength, flexibility, and dependable connections to provide RV owners with a high-quality, easy-to-use solution for effective and safe waste management.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.