Black U Turn Lamp

  • Mfr # 368 LAMP2

  • Zoro # G205273404


product price:  $60.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
368 LAMP2
Zoro #
G205273404
UPC #
19442007140
Country of Origin
United States

Description

Made of authentic steel plumbing pipe with malleable iron fittings, our DIY pipe lamp is perfectly suited to a variety of decor schemes and aesthetics. Adjust the bulb brightness for comfort while reading or dim it down for some quiet reflection. We recommend pairing your new metal pipe lamp with an Edison bulb to accentuate the rustic aesthetic. It also works with LED bulbs if energy efficiency is what you seek. Each piece in this industrial pipe lamp kit is the standard size and weight used in industrial pipe applications. Don't accept cheap substitutes available in decorative materials. Because our products are made from authentic malleable iron and black steel, they require cleaning and sealing prior to use. All of our pipes come coated with a protective oil to prevent rust during transit. Step-by-step cleaning instructions are included in every order. This pipe lamp kit comes with all necessary pipes, fittings and swag kit needed for assembly. Light bulb is not included.


  • • All pipes and fittings are made to meet American Society of Mechanical Engineers and American Society for Testing and materials standards
  • • Simple push-in wiring
  • • Fittings are industrial grade malleable iron; pipes are standard black steel
  • • Adjustable dimmer; works with incandescent or LED bulbs
  • • Suits any style: vintage, rustic, industrial, modern farmhouse and more
  • • Freestanding or screw mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.