1-1/4 in. FIP each X 1 in. D FIP Galvanized Malleable Iron Reducing Coupling

  • Mfr # 311URC-1141

  • Zoro # G716385726


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311URC-1141
Zoro #
G716385726
UPC #
19442148614
Country of Origin
Viet Nam

Details

Item
Galvanized Pipe Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1-1/4 *End 1 Type: FIP *End 2 Diameter: 1 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Reducing Coupling *Sub Brand: *Finish: Galvanized *Length:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.