Zoro Homepage

1 in. Compression X 1 in. D Compression Galvanized Malleable Iron 3 in. L Coupling

  • Mfr # 311CCL-1

  • Zoro # G316385768


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311CCL-1
Zoro #
G316385768
UPC #
19442157883
Country of Origin
Viet Nam

Details

Item
Coupling

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1 *End 1 Type: Compression *End 2 Diameter: 1 *End 2 Type: Compression *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Coupling *Sub Brand: *Finish: Galvanized *Length: 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.