1 in. FIP each X 1 in. D FIP 3/4 in. D FIP Galvanized Malleable Iron Reducing Tee
- Mfr # 311URT-1134
- Zoro # G416386009
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311URT-1134
- Zoro #
- G416386009
- UPC #
- 19442148867
- Country of Origin
- Viet Nam
Details
- Item
- Galvanized Pipe Fitting
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1 *End 1 Type: FIP *End 2 Diameter: 1 *End 2 Type: FIP *End 3 Diameter: 3/4 *End 3 Type: FIP *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Reducing Tee *Sub Brand: *Finish: Galvanized *Length:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.