FLANGE PINS W/QK RELEASE & LEVEL(CARBON)
- Mfr # 2121
- Zoro # G4415546
product price:Â
$
109.99
/pr
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
3 in
Hole Size
5/8 in to 1-5/8 in
Overall Length
12 1/4 in
Features
Hardened Steel for Long Life, Maximum Clamping Power, Pins Work as Reference Points for Leveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2121
- Zoro #
- G4415546
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Hole Size
- 5/8 in to 1-5/8 in
- Overall Length
- 12 1/4 in
- Overall Width
- 2 1/4 in
- Tool Width
- 1 3/4 in
- Minimum Bolt Diameter
- 5/8 in
- Tool Height
- 5 1/2 in
- Maximum Flange Thickness
- 1 7/8 in
- Tool Length
- 6 in
- Maximum Bolt Diameter
- 1 5/8 in
- Minimum Flange Thickness
- 5/8 in
Details
- Material
- Steel
- Item
- Flange Alignment Pins
- Features
- Hardened Steel for Long Life, Maximum Clamping Power, Pins Work as Reference Points for Leveling
- Spread
- 10 in
- Tool Weight
- 4 lb
- Product Type
- Flange Alignment Pin
Description
Flange Alignment Pins, Product Type Flange Alignment Pin, Minimum Flange Thickness 5/8 in, Maximum Flange Thickness 1 7/8 in, Minimum Bolt Diameter 5/8 in, Maximum Bolt Diameter 1 5/8 in, Maximum Flange Capacity Not Applicable, Spread 10 in, Features Hardened Steel for Long Life, Maximum Clamping Power, Pins Work as Reference Points for Leveling, Material Steel, Tool Height 5 1/2 in, Tool Length 6 in, Tool Weight 4 lb, Tool Width 1 3/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.