
1 in. FIP each X 1 in. D FIP Galvanized Steel Coupling
Mfr # 317UPMCO-1
Zoro # G316385843
product price:Â $6.59
/ea
Sold in multiples of 5 for $32.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
317UPMCO-1
Zoro #
G316385843
UPC #
19442058203
Country of Origin
China
Details
Item
Galvanized Pipe Fitting
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1 *End 1 Type: FIP *End 2 Diameter: 1 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Coupling *Sub Brand: *Finish: Galvanized *Length:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.