
1 in. MIP each X 1 in. D MIP Galvanized Steel Close Nipple
Mfr # 301UP1XCL
Zoro # G316395620
product price:Â $1.99
/ea
Sold in multiples of 10 for $19.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301UP1XCL
Zoro #
G316395620
UPC #
19442152857
Country of Origin
Viet Nam
Details
Item
Nipple
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1 *End 1 Type: MIP *End 2 Diameter: 1 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 226 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Close Nipple *Sub Brand: *Finish: Galvanized *Length:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.