
1/2 in. Compression X 1/2 in. D Compression Galvanized Malleable Iron 3 in. L Couplin
Mfr # 311CCL-12
Zoro # G016395593
product price: $19.19
/eaSold in multiples of 2 for $38.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311CCL-12
Zoro #
G016395593
UPC #
19442157869
Country of Origin
China
Details
Item
Coupling
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/2 *End 1 Type: Compression *End 2 Diameter: 1/2 *End 2 Type: Compression *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Coupling *Sub Brand: *Finish: Galvanized *Length: 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.