1/2 in. FIP each Black Zinc Metal Alloy 3-1/8 in. L Pipe Hook

  • Mfr # 366 DECORHOOK-2

  • Zoro # G816385541


product price:  $9.15
/ea
Sold in multiples of 2 for $18.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366 DECORHOOK-2
Zoro #
G816385541
UPC #
19442563653
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/2 *End 1 Type: FIP *End 2 Diameter: *End 2 Type: *End 3 Diameter: *End 3 Type: *Material: Zinc Metal Alloy *Maximum Pressure: *Maximum Temperature: *Packaging Type: Bagged *Product Type: Pipe Hook *Sub Brand: *Finish: Black *Length: 3-1/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.