1/2 in. FIP each X 1/2 in. D FIP Black Iron 90 Degree Elbow

  • Mfr # 312 E90-12-2

  • Zoro # G216385721


product price:  $2.99
/ea
Sold in multiples of 10 for $29.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312 E90-12-2
Zoro #
G216385721
UPC #
19442547325
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/2 *End 1 Type: FIP *End 2 Diameter: 1/2 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Iron *Maximum Pressure: 300 *Maximum Temperature: 300 *Packaging Type: Bagged *Product Type: 90 Degree Elbow *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.