1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union

  • Mfr # 311UPU-12

  • Zoro # G716385832


product price:  $9.99
/ea
Sold in multiples of 5 for $49.95

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311UPU-12
Zoro #
G716385832
UPC #
19442149239
Country of Origin
Viet Nam

Details

Item
Galvanized Pipe Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/2 *End 1 Type: FIP *End 2 Diameter: 1/2 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Union *Sub Brand: *Finish: Galvanized *Length:

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.