
Shop STZ INDUSTRIES
1/2 in. FIP each X 1/2 in. D MIP Black Malleable Iron 90 Degree Street Elbow
Mfr # 310UPSE90-12
Zoro # G116385944
product price:Â $4.59
/ea
Sold in multiples of 5 for $22.95
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
310UPSE90-12
Zoro #
G116385944
UPC #
19442147532
Country of Origin
Viet Nam
Details
Item
Black Iron Fitting
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/2 *End 1 Type: FIP *End 2 Diameter: 1/2 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: 90 Degree Street Elbow *Sub Brand: *Finish: Black *Length:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.