1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 3-1/2 in. L Nipple

  • Mfr # 309UP14X312
  • Zoro # G816385749
product price: 
$
2.79
/ea
Sold in multiples of 5 for $13.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
309UP14X312
Zoro #
G816385749
UPC #
19442153175
Country of Origin
Indonesia

Details

Item
Nipple

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/4 *End 1 Type: MIP *End 2 Diameter: 1/4 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 188 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Nipple *Sub Brand: *Finish: Galvanized *Length: 3-1/2

Restrictions

Ratings & reviews