Zoro Homepage

17.5 in. Black U Turn Lamp

  • Mfr # 368 LAMP2

  • Zoro # G916395600


product price: $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368 LAMP2
Zoro #
G916395600
UPC #
19442007140
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Adjustable: Yes *Brand Name: STZ Industries *Color: Black *Connection Type: Plug-in *ETL Listed: *Finish: *Maximum Bulb Wattage: *Number of Bulbs Required: *Packaging Type: *Product Type: U Turn Lamp *Recommended Bulb Type: *Shade Diameter: *Shade Shape: *Sub Brand: *UL Listed: *Shade Material: *Depth: *Height: 17.5 *Width: *Lumens: *Lamp Material: Malleable Iron *Bulb Base Type: *Energy Star Certified: *Smart-Enabled:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.