Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Barb X 2 in. D MPT Galvanized Steel Adapter

  • Mfr # FIMMA-2

  • Zoro # G316385669


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIMMA-2
Zoro #
G316385669
UPC #
19442007089
Country of Origin
Viet Nam

Details

Item
Steel Insert Fitting

Description

Average Lead Content: *Brand Name: STZ Industries *End 1 Diameter: 2 *End 1 Type: Barb *End 2 Diameter: 2 *End 2 Type: MPT *End 3 Diameter: *End 3 Type: *Material: Galvanized Steel *Maximum Pressure: *Maximum Temperature: *Packaging Type: Carton *Product Type: Adapter *Sub Brand: *Finish: *Length:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.