
2 in. MIP each X 1/2 in. D FIP Galvanized Malleable Iron Hex Bushing
Mfr # 501759
Zoro # G716385672
product price: $8.65
/eaSold in multiples of 2 for $17.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501759
Zoro #
G716385672
UPC #
19442147976
Country of Origin
Viet Nam
Details
Item
Galvanized Pipe Fitting
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 2 *End 1 Type: MIP *End 2 Diameter: 1/2 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Hex Bushing *Sub Brand: *Finish: Galvanized *Length:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.