
2 in. MIP each X 2 in. D MIP Black Steel 2-1/2 in. L Nipple
Mfr # 300U2X212
Zoro # G316386000
product price:Â $7.39
/ea
Sold in multiples of 5 for $36.95
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
300U2X212
Zoro #
G316386000
UPC #
19442152123
Country of Origin
China
Details
Item
Nipple
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 2 *End 1 Type: MIP *End 2 Diameter: 2 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 230 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Nipple *Sub Brand: *Finish: Black *Length: 2-1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.