2 in. MIP each X 2 in. D MIP Galvanized Steel 4 in. L Nipple

  • Mfr # 301U2X4

  • Zoro # G316385539


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301U2X4
Zoro #
G316385539
UPC #
19442152895
Country of Origin
Viet Nam

Details

Item
Nipple

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 2 *End 1 Type: MIP *End 2 Diameter: 2 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 230 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Nipple *Sub Brand: *Finish: Galvanized *Length: 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.