Shop STZ INDUSTRIES

3/4 in. FIP each X 3/4 in. D FIP 3/4 in. D FIP Black Malleable Iron Tee

  • Mfr # 312UPT-34

  • Zoro # G316385645


product price:  $4.95
/ea
Sold in multiples of 5 for $24.75

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312UPT-34
Zoro #
G316385645
UPC #
19442147679
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/4 *End 1 Type: FIP *End 2 Diameter: 3/4 *End 2 Type: FIP *End 3 Diameter: 3/4 *End 3 Type: FIP *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Tee *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.