3/4 in. FIP each X 3/4 in. D FIP Black Steel Coupling

  • Mfr # 316UPMCO-34

  • Zoro # G716385603


product price:  $3.99
/ea
Sold in multiples of 5 for $19.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316UPMCO-34
Zoro #
G716385603
UPC #
19442058142
Country of Origin
China

Details

Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/4 *End 1 Type: FIP *End 2 Diameter: 3/4 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Coupling *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.