3/4 in. MIP each X 3/4 in. D FIP Black Malleable Iron 45 degree Street Elbow

  • Mfr # 310SE45-34
  • Zoro # G616385826
product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
310SE45-34
Zoro #
G616385826
UPC #
19442147488
Country of Origin
Viet Nam
Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/4 *End 1 Type: MIP *End 2 Diameter: 3/4 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: 45 degree Street Elbow *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews