3/8 in. MIP each X 1/8 in. D FIP Galvanized Malleable Iron Hex Bushing

  • Mfr # 501766

  • Zoro # G316385652


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501766
Zoro #
G316385652
UPC #
19442148034
Country of Origin
Viet Nam

Details

Item
Galvanized Pipe Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/8 *End 1 Type: MIP *End 2 Diameter: 1/8 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Hex Bushing *Sub Brand: *Finish: Galvanized *Length:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.