
3/8 in. MIP each X 3/8 in. D MIP Galvanized Steel Close Nipple
Mfr # 309UP38XCL
Zoro # G316385805
product price:Â $2.35
/ea
Sold in multiples of 10 for $23.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
309UP38XCL
Zoro #
G316385805
UPC #
19442153946
Country of Origin
Indonesia
Details
Item
Nipple
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/8 *End 1 Type: MIP *End 2 Diameter: 3/8 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 230 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Close Nipple *Sub Brand: *Finish: Galvanized *Length:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.