4 in. MIP each X 4 in. D Black Steel 12 in. L Nipple

  • Mfr # 350U4X12

  • Zoro # G316385867


product price:  $45.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350U4X12
Zoro #
G316385867
UPC #
19442180485
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 4 *End 1 Type: MIP *End 2 Diameter: 4 *End 2 Type: *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 175 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Nipple *Sub Brand: *Finish: Black *Length: 12

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.