Zoro Homepage

Black Steel Shelf Bracket 8 in. L

  • Mfr # 366128LGBRKT-2

  • Zoro # G516395604


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366128LGBRKT-2
Zoro #
G516395604
UPC #
19442007171
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Finish: *Gauge: *Hardware Included: Yes *Length: 8 *Material: Steel *Mount Type: Wall Mount *Number in Package: 2 *Bracket Type: Shelf *Packaging Type: Boxed *Brand Name: STZ Industries *Product Type: Bracket *Screws Included: *Sub Brand: *Adjustable Intervals: *Width: 1/2 *Capacity: *Color: Black *Usage: *Hole Diameter:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.