
Pipe Decor Iron Flange 3/4 in.
Mfr # 310 F-34-2
Zoro # G416385842
product price: $17.75
/eaSold in multiples of 2 for $35.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310 F-34-2
Zoro #
G416385842
UPC #
19442541835
Country of Origin
Viet Nam
Details
Item
Black Iron Fitting
Description
Fitting Size: *Gaskets Included: *Inlet: 3/4 *Length: *Material: Iron *Packaging Type: Bagged *Adjustable: *Product Type: Flange *Style: *Sub Brand: Pipe Decor *Thread Size: *Width: *Brand Name: STZ Industries *Compatible Pipe Material: Black malleable iron *Diameter: 3.25 *Faucet Brand Compatibility: *Fitting Connection Type: Threaded On
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.