Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Decor Malleable Iron Flange 3/4 in.

  • Mfr # 310 F-34-6

  • Zoro # G116385937


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310 F-34-6
Zoro #
G116385937
UPC #
19442551964
Country of Origin
Viet Nam

Details

Item
Black Iron Fitting

Description

Fitting Size: *Gaskets Included: *Inlet: 3/4 *Length: *Material: Malleable Iron *Packaging Type: Bagged *Adjustable: *Product Type: Flange *Style: *Sub Brand: Pipe Decor *Thread Size: *Width: *Brand Name: STZ Industries *Compatible Pipe Material: *Diameter: *Faucet Brand Compatibility: *Fitting Connection Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.