Pipe Decor Iron Flange 1 in.

  • Mfr # 366 SQFL-1-2

  • Zoro # G705273416


product price:  $16.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
366 SQFL-1-2
Zoro #
G705273416
UPC #
19442563677
Country of Origin
Viet Nam

Description

Add style to any home, office or interior space with STZ Pipe Decor fittings and connectors. Building with pipe and fittings can be very cost effective and your imagination is the only limit to the types of furnishings you can create. Whether you select a ready to go kit or create your own design, the possibilities are endless for your industrial-style work of art.


  • • Flanges are coated in a light industrial grease to prevent rusting, it will be slightly dirty in their unsealed state
  • • One of a kind patent pending design
  • • Flange for securing fittings and connectors to wall, floor and shelves, etc
  • • Face is 3.75 in. wide
  • • Approximately 14% heavier than our standard 1 in. flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.