Shop SUBURBAN
See all product information
Create Account
Auto Changeover Regulator, 160,000 BTU/hr, 1/4in Inverted Flare Inlet, 3/8in FNPT Outlet
Mfr # LP-R924
Zoro # G716559875
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Overall Length
10.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP-R924
- Zoro #
- G716559875
- UPC #
- 677917011926
- Country of Origin
- Italy
Dimensions
- Overall Length
- 10.94 in
Details
- Body Material
- Brass
Description
Automatically switches from empty service cylinder to full reserve cylinder, ensuring continuous gas flow to appliances. Highly visible full/empty indicator signals refill. The unique indicator is visible from the top when viewed through propane tank cover lid, eliminating the need to remove the entire propane tank cover to view which cylinder is full or empty. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.