Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Suburban Bolt And Supply 1 X 4-1/2 DOWEL PIN A0551000432

1 X 4-1/2 DOWEL PIN (Discontinued)

  • Mfr # A0551000432
  • Zoro # G703499788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0551000432
Zoro #
G703499788
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1"
Fastener Length
4-1/2"

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 50-58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.