This item is Discontinued.

Suburban Bolt And Supply 10-24 X .570 PITCH LOCK A5030120570

10-24 X .570 PITCH LOCK (Discontinued)

  • Mfr # A5030120570
  • Zoro # G503505900
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5030120570
Zoro #
G503505900
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Dia./Thread Size
10-24

Details

Item
Lock Nut
Lock Type
Pitch Lock
System of Measurement
Inch
Nut Style
Pitch Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.