Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply 10-32 X 3/8 SOCKET SET SCREW OVAL POINT A0520120024V

10-32 X 3/8 SOCKET SET SCREW OVAL POINT (Discontinued)

  • Mfr # A0520120024V
  • Zoro # G603462004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0520120024V
Zoro #
G603462004
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
3/8 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Fine Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
Oval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.