This item is Discontinued.

Suburban Bolt And Supply #10 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel A2090120200P

#10 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel (Discontinued)

  • Mfr # A2090120200P
  • Zoro # G903484348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2090120200P
Zoro #
G903484348
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Tensile Strength
70,000 PSI
Standards
ASME B18.6.4
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.