This item is Discontinued.

Suburban Bolt And Supply 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2040320316

1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L (Discontinued)

  • Mfr # A2040320316
  • Zoro # G903482955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2040320316
Zoro #
G903482955
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Fastener Length
3-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.