This item is Discontinued.

Suburban Bolt And Supply 1/2-20 X 1-1/4 SQ HD  SET SCREW A0070320116

1/2-20 X 1-1/4 SQ HD SET SCREW (Discontinued)

  • Mfr # A0070320116
  • Zoro # G003494766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0070320116
Zoro #
G003494766
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Overall Length
1-1/4 in

Details

System of Measurement
Inch
Drive Type
Square
Material
Steel
Finish
Plain
Item
Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.