This item is Discontinued.

No Product Image Available

1/4"-20 x 1/2 in Pan Machine Screw (Discontinued)

  • Mfr # A8300160032P
  • Zoro # G903490745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8300160032P
Zoro #
G903490745
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Size
1/4-20 x 1/2"

Details

System of Measurement
Inch
Head Type
Pan
Item
Machine Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.