
1/4-28 X 1-1/2 SOCKET SET FULL DOG
Mfr # A0520160132FD
Zoro # G603482040
product price: $2.49
/eaSold in multiples of 20 for $49.80
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
1/4"-28
Overall Length
1-1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0520160132FD
Zoro #
G603482040
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Overall Length
1-1/2 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point Type
Dog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.