
1/4-28 X 1 SOCKET SET 1/2 DOG
Mfr # A0520160100D
Zoro # G403481786
product price: $1.25
/eaSold in multiples of 50 for $62.50
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
1/4"-28
Overall Length
1 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0520160100D
Zoro #
G403481786
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-28
Overall Length
1 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point Type
1/2 Dog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.