Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply 1/4-28 X 1/4 SOCKET SET  STAINLESS A2520160016

1/4-28 X 1/4 SOCKET SET STAINLESS (Discontinued)

  • Mfr # A2520160016
  • Zoro # G303488700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2520160016
Zoro #
G303488700
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-28
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Stainless Steel
Finish
Plain
Item
Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.