This item is Discontinued.

No Product Image Available

1/4 X 1-1/2 CARRIAGE BOLT SIL BRONZE (Discontinued)

  • Mfr # A7340160132
  • Zoro # G803496045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7340160132
Zoro #
G803496045
UPC #
-
Country of Origin
Unknown

Dimensions

Fastener Length
1-1/2"
Dia./Thread Size
1/4"

Details

Material
Silicon Bronze
Item
Carriage Bolt
Basic Material
Silicon Bronze
System of Measurement
Inch
Type
Carriage Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.