This item is Discontinued.

Suburban Bolt And Supply #2 x 1/4 in Round Machine Screw, Plain Stainless Steel A2150040016

#2 x 1/4 in Round Machine Screw, Plain Stainless Steel (Discontinued)

  • Mfr # A2150040016
  • Zoro # G803486619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2150040016
Zoro #
G803486619
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#2
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Round
Material
Stainless Steel
Finish
Plain
Tensile Strength
100,000 psi
Standards
ASME B18.6.4
Item
Machine Screw
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.