This item is Discontinued.

Suburban Bolt And Supply 4-40 X .168 PITCH LOCK A5030060168

4-40 X .168 PITCH LOCK (Discontinued)

  • Mfr # A5030060168
  • Zoro # G803505884
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5030060168
Zoro #
G803505884
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Dia./Thread Size
4-40

Details

Item
Lock Nut
Lock Type
Pitch Lock
System of Measurement
Inch
Nut Style
Pitch Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.