Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply 4-40 X 1/8 SOCKET SET SCREW 1/2 DOG POINT A0510060008D

4-40 X 1/8 SOCKET SET SCREW 1/2 DOG POINT (Discontinued)

  • Mfr # A0510060008D
  • Zoro # G303464179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0510060008D
Zoro #
G303464179
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
1/8 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Coarse Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
1/2 Dog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.