Suburban Bolt And Supply
5/16-18 X 3-1/2 SOCKET SET SCREW
Mfr # A0510200332
Zoro # G203463128
Sold in multiples of 100 for $369.00
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 10-32 X 1/4 S/SET KNURL PT 100/BOX (43010)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00300-050P)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 16mm L., PK100 (M39080.080.0016)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.050.0250)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK50 (U51260.037.0100)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx12mm, PK50 (M07840.100.0012)
- ZORO SELECT Sckt Set Scrw, Cup, M3x0.50mmx10mm, PK100 (M51260.030.0010)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 (U07840.050.0175)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- Suburban Bolt And Supply Set Screws